Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear
Mfr # R1.5-1.5
Zoro # G3104661
original price:
$5.58
14% off
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Length 1.5
- Color Clear
- Material LDPE
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R1.5-1.5
- Zoro # G3104661
- UPC # 842999092068
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 1.5 |
Length | 1.5 |
Details
Color | Clear |
Material | LDPE |
Item | Clr Reclosable Bags,2mil,1.5x1.5",PK1000 |
Weight | 1 |
Description
Clr Reclosable Bags,2mil,1.5x1.5 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 7", Clear (R77)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear (R912)
- Reloc Zippit Shipping & Packing Bags