Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 13"x 18", Clear
Mfr # R1318
Zoro # G9970082
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 13 in
- Length 18 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R1318
- Zoro # G9970082
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 13 in |
Length | 18 in |
Size | 13"W x 18"L |
Depth | 0 |
Opening Size | 13" |
Seal Width | 0 in |
Seal Length | 0 in |
Usable Width | 13 in |
Usable Length | 18 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 13 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1 x 2-5/8, 1500/Pack (5520)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 12", Clear (R212)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 12", Clear (R612)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- Reloc Zippit Shipping & Packing Bags