Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 13"x 15", With White Block
Mfr # WR1315
Zoro # G3106089
product price: $92.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13
- Length 15
- Color White Block
- Material LDPE
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR1315
- Zoro # G3106089
- UPC # 842999091955
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 13 |
Length | 15 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,13x15",PK1000 |
Weight | 30 |
Description
Clear Reclosable Bags,2mil,13x15 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5162®, 1-1/3" x 4", 1, 400 Labels (7278205162)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- Reloc Zippit Shipping & Packing Bags