Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 12"x 12", Clear
Mfr # R1212
Zoro # G9970107
original price:
$127.71
33% off
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 12 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R1212
- Zoro # G9970107
- UPC # 842999091344
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 12 in |
Size | 12"W x 12"L |
Depth | 0 |
Opening Size | 12" |
Usable Width | 12 in |
Seal Width | 0 in |
Usable Length | 12 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 12 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 12 in, Usable Width 12 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO CLIPS BINDER MED 12PK (A7072050)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- BRIGGS & STRATTON Slinger Governor/Oil (796650)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 3", Red, 1000/Case (PB3540R)
- Reloc Zippit Reclosable Bags