Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 10"x10", Clear
Mfr # R1010
Zoro # G3104777
product price: $40.49
/pk 1000, $0.04/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 10
- Color Clear
- Material LDPE
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R1010
- Zoro # G3104777
- UPC # 842999091313
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,10x10",PK1000 |
Weight | 17 |
Description
Clear Reclosable Bags,2mil,10x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- RITE IN THE RAIN 1/2" Six Ring Field Round Binder, Yellow/Silver (200)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- Reloc Zippit Shipping & Packing Bags