Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 10"x 13", With White Block
Mfr # WR1013
Zoro # G3105949
product price: $72.49
/pk 1000, $0.07/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Color White Block
- Material LDPE
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR1013
- Zoro # G3105949
- UPC # 842999091931
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 13 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,10x13",PK1000 |
Weight | 21 |
Description
Clear Reclosable Bags,2mil,10x13 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- BI-SILQUE Magnetic Porcelain Board, 3'x4', Aluminum (BVCCR0801170MV)
- ZORO SELECT Literature Mailers, 8" x 7" x 4", White, 50/Bundle (55VK31)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 15/BX, Black/Clear 15PK (CLI50912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- Reloc Zippit Reclosable Bags