Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 10"x 13", Clear
Mfr # R1013
Zoro # G3104689
product price: $54.39
/pk 1000, $0.05/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Color Clear
- Material LDPE
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R1013
- Zoro # G3104689
- UPC # 842999091337
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 13 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,10x13",PK1000 |
Weight | 21 |
Description
Clear Reclosable Bags,2mil,10x13 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 10", Clear (4R1010)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- Reloc Zippit Reclosable Bags