Shop All Food Bags
Reloc Zippit
Freezer Bag, Zip, 2 gal., 13" x 15", PK100
Mfr # ZP-FREEZER-2GAL
Zoro # G7836722
product price: $15.55
/pk 100, $0.16/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 15
- Material LDPE
- Weight 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # ZP-FREEZER-2GAL
- Zoro # G7836722
- UPC # 842999031784
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Width | 13 |
Length | 15 |
Details
Item | Freezer Bag,Zip,2 gal.,13" x 15",PK100 |
Material | LDPE |
Weight | 3.88 |
Description
Freezer Bag,Zip,2 gal.,13 In. x 15 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Motor Pump 115V, 1/100Hp, 1600 (1068)
- GOURMET BY STARFRIT ECO Juicer (080289-006-0000)
- SCOTSMAN Collar (02-2916-01)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- RELOC ZIPPIT Bag, Poly, Reclosable, 2 mil, 18"x 20", PK500 (R1820)
- RELOC ZIPPIT Storage Bag, Zip, Gallon, 10.6" x 11", PK250 (ZP-STORAGE-GAL)
- RELOC ZIPPIT Storage Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-STORAGE-2GAL)
- RELOC ZIPPIT Deli Bag, Top Ldng, 1.25 mil, 10"x8", PK1000 (DELI-BAG-1-BLUE)
- ZIPGARDS 2.7 Mil Low Density Clear Resealable gal. Size Freezer Bag, PK200 (304985463)
- EVERGREEN Paper Bands Napkin 4.25x1.5 Red, PK20000 (N9S299)
- Reloc Zippit Food Bags