Shop All Plastic Bags
Reloc Zippit
6"W x 9"L Open Poly Bags, 1.75 mil, Clear
Mfr # PP-6X9
Zoro # G0060728
product price: $20.99
/pk 1000, $0.02/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 9"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # PP-6X9
- Zoro # G0060728
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 9" |
Size | 6"W x 9"L |
Opening Size | 6" |
Depth | 0 |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.75 mil |
Material | Polypropylene (PP) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Polypropylene (PP) |
Package Configuration | Case Pack |
Bag Type | Grocery |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Grocery, Polypropylene (PP), Thickness 1.75 mil, Depth 0, Width 6 in, Length 9 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- AVERY Protector, Sheet, Nongl, Hvywt 100PK (AVE74102)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3950)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- PARTNERS BRAND 20" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1280)
- Reloc Zippit Plastic Bags