Shop All Food Bags
Reloc Slider
Deli Bag, Slder Zip, 1.25mil, 10"x8", PK1000
Mfr # SZTL-DELIFRESH
Zoro # G7836689
product price: $41.19
/pk 1000, $0.04/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 8
- Material LDPE
- Weight 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Slider
- MFR # SZTL-DELIFRESH
- Zoro # G7836689
- UPC # 842999031296
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Width | 10 |
Length | 8 |
Details
Item | Deli Bag,Slder Zip,1.25 mil,10" x 8",PK1000 |
Material | LDPE |
Weight | 11.25 |
Description
Deli Bag,Slder Zip,1.25 mil,10 In. x 8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE-RITE Medium Box Cone Baffle (104B)
- KEATING Thermopile For - Part# 22770 (22770)
- VOLLRATH Disher, Gray (47140)
- CLEAR LINE Ziplock Bag, 6 x 10-in, 2 mil, 100PK (F20610)
- RELOC SLIDER Deli Bag, Top Ldng, 1.25 mil, 11"x8", PK1000 (SZTL-11X8-FRESH)
- ZIPLOC Double Zipper Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk48 (314469)
- FANTAPAK Sandwch Bag, Fold Over, .7mil, 7"x7", PK1000 (FTSB-LD-7X7+1.5)
- LK PACKAGING Performance Seal Top Bags, Pint, 6"W x 8"L, Clear, 2 Mil, 1000/Pack (F20608PT)
- FOODSAVER FoodSaver FSFSBF0116-P00 28 Count Portion Foodsaver Bags (841625)
- GLAD Food Storage Zipper Sandwich, PK600 (57263)
- BAGCRAFT Foil Single-Serve Bags, 3.5" x 8.5", Silver, PK1000 (300456)
- Reloc Slider Food Bags