Shop All Stretch Wrap
Relius Solutions
Banding Stretch Wrap, 2X1000', 80 Gauge
Mfr # PVT0280/RELIUS
Zoro # G508613426
product price: $3.45
/ea
Sold in multiples of 24 for $82.80
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
- Style Hand Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relius Solutions
- MFR # PVT0280/RELIUS
- Zoro # G508613426
- UPC # 16203100232
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 2 in |
Length | 1000 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
Relius Solutions Banding Stretch Wrap - 2X1000' - 80 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Multi-Purpose Tags (No Rings), 1 3/8" X 2 3/4", 500 Per Box: Green Pk (1473)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- RELIUS SOLUTIONS Banding Stretch Wrap - 3x1000' - 80 Gauge (PVT0380GI)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A869)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- Relius Solutions Stretch & Shrink Wrap