Relief Pak 11-1961-3 110V Heating Unit with 2 Standard & 2 Neck Pack - Pack of 4
Mfr # 11-1961-3
Zoro # G703881873
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relief Pak
- MFR # 11-1961-3
- Zoro # G703881873
- UPC # 714905078179
- Country of Origin China
- Category Hot & Cold Therapy
Description
The Relief Pak Heating Unit effectively heats moist heat packs up to 170" in an insulated hot water bath. Insulated design keeps heat from dispersing out of the unit, allowing it to retain heat. It is made from durable stainless steel that's perfect for high traffic clinics and its compact stationary design allows it to easily sit on a countertop. This heating unit features adjustable temperature control and a glowing orange light illuminates when the unit has reached its desired temperature. It is best to use moist heat packs at 160" for best results. An on/off switch glows green when the unit is in use.
Features- Heating Unit with 2 Standard & 2 Neck Pack
- Pack of 4
- Voltage: 110V
- Weight: 4-15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- ESCALI Extra-Wide Bathroom Scale (EW180)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- DYNAREX Dynarex Hot Pack, 9inL x 5inW, Pack of 24 (4516)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- FABRICATION ENTERPRISES Heating Pad- Small - 4 x 14 in. (11-1123)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-0730-1 Point Relief ColdSpot Gel Tube 4 Ounce (11-0730-1)
- INFRAREDCARE Infraredcare 82206 Ice bag - polyester with rubber inner lining (82206)
- LIFOAM Hot 'n' Cold Ice Gel Pack (4971)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- Relief Pak Hot & Cold Therapy