Relief Pak 11-1961-2 110V Heating Unit with 3 Standard & 1 Neck Pack - Pack of 4
Mfr # 11-1961-2
Zoro # G803881872
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relief Pak
- MFR # 11-1961-2
- Zoro # G803881872
- UPC # 714905078162
- Country of Origin China
- Category Hot & Cold Therapy
Description
The Relief Pak Heating Unit effectively heats moist heat packs up to 170" in an insulated hot water bath. Insulated design keeps heat from dispersing out of the unit, allowing it to retain heat. It is made from durable stainless steel that's perfect for high traffic clinics and its compact stationary design allows it to easily sit on a countertop. This heating unit features adjustable temperature control and a glowing orange light illuminates when the unit has reached its desired temperature. It is best to use moist heat packs at 160" for best results. An on/off switch glows green when the unit is in use.
Features- Heating Unit with 3 Standard & 1 Neck Pack
- Pack of 4
- Voltage: 110V
- Weight: 4-15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- FABRICATION ENTERPRISES Hot Water Bottle, 2 Quart Capacity, Red (11-1140)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- THERMOSKIN Thermoskin CSN84221 Conductive Neck Wrap; 6.25 in. Height - M 14.5 in. - 15.75 in. Neck (CSN84221)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- BILT-RITE MASTEX HEALTH All Terry Cervical Moist Heat Pack, Blue (266A)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- Relief Pak Therapy & Rehabilitation