Shop All Hot & Cold Therapy
Relief Pak
HotSpot Reusable Moist Heat Pack Cover, Terry Cloth with Foam Fill, 19.5" x 27"
Mfr # 11-1360
Zoro # G103458422
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Relief Pak® HotSpot® Reusable Packs
- Depth 19.5"
- Weight 0.585 lbs
- Width 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relief Pak
- MFR # 11-1360
- Zoro # G103458422
- UPC # 714905016805
- Country of Origin China
- Category Hot & Cold Therapy
Dimensions
Depth | 19.5" |
Width | 27" |
Details
For Use With | Relief Pak® HotSpot® Reusable Packs |
Weight | 0.585 lbs |
Description
Proprietary HotSpot® reusable pack cover allows therapeutic moist heat to penetrate without burning the skin. Hook and loop fasteners keep the pack in place. Soft microfiber finish provides a comfortable feel. Machine washable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1140 Hot Water Bottle - 2 Quart Capacity (11-1140)
- COOL RELIEF Cool Relief CRSS-1 Soft Gel Shoulder Ice Wrap by Cool Relief -1 Removeable Insert (CRSS-1)
- THERACARE TheraCare Pain Relief 4% Lidocaine Patch (5 count) (24-911)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- Relief Pak Hot & Cold Therapy