Shop All Sports Fan Shop
Relic
NFL 12 x 15 in. Brian Urlacher Chicago Bears 8 Card Plaque
Mfr # RE215701
Zoro # G903784912
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Relic
- MFR # RE215701
- Zoro # G903784912
- UPC # 652513411615
- Country of Origin China
- Category Sports Fan Shop
Description
Brian Urlacher is featured on this 12”x15” plaque, composed of eight licensed trading cards & an engraved nameplate. Superior, high-clarity acrylic lens covers, firmly affixed to the plaque with brass-type screws, protect the cards. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced & assembled in the USA.
Features- Eight Licensed, Original Trading Cards
- Engraved Nameplate
- 12"x15" cherry wood plaque
- Full lens covers to protect cards
- Perfect for displaying in an office, rec room or bedroom
- Made in USA
- Dimensions: 1.25" H x 15" W x 17.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3.5" x0.5" (A-B112D0CLPO)
- BLACKSTONE GRIDDLE COVER 22X36"" (5004)
- STENS Tube For Stem Angle Type Straight/Tr13, Tube Size 4.10X3.50-6 (4.00-6); 170-130 (170-130)
- RELIC NFL Enzone Table; Denver Broncos (RE268482)
- LOGO BRANDS UConn Repeating Logo Mini-Size Rubber Basketball (226-91MR-1)
- LOGO BRANDS Arizona Crosshatch 16 Can Cooler Tote (106-83-CR1)
- LOGO BRANDS KS State Bleacher Cushion (158-71B)
- LOGO BRANDS Chicago White Sox Sweatshirt Blanket (507-74)
- LOGO BRANDS Arizona Cardinals 24 Can Cooler (601-63)
- LOGO BRANDS Wisconsin Quad Chair (244-13Q)
- Relic Sports Fan Shop