Relic

Clear Photo Holders for Four 5 x 7 Photos 3-Hole Punched 11-1/4 x 8-1/2 50/bx


product price: $33.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Acid-free polypropylene. Reinforced at binding edge. Three-hole punched.
  • Width: 8 1/2".
  • Height: 11 1/4".
  • Photo Width: 7".
  • Photo Height: 5".
  • Photos Per Side: 4.
  • Number of Sections: 2.
  • Hole-Punched: 3-Hole Punched.
  • Page Format: Double.
  • Page Material: Polypropylene.
  • Binding: Ringbound.
  • Page Features: Acid-Free Clear.
  • Orientation: Horizontal.
  • Quantity: 50 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.