Reliant Ribbon

Reliant Ribbon 99908W-061-40K Sheer Lovely Value Wired Edge Ribbon - Pink - 2.5 in. x 50 yards


product price: $47.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reliant Ribbon has been manufacturing, importing, distributing and exporting decorative ribbons for more than 45 years. Our inventory includes a wide selection of the finest ribbons made for use in the floral, holiday, craft, gift and apparel industries.

Specifications
  • Fiber Content: 100% Nylon
  • Size: 2.5 in. x 50 Yards
  • Color: Pink
  • Weight: 0.83 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.