Reliant Ribbon

Reliant Ribbon 99800W-908-10H Velvet Dynasty Wired Edge Ribbon - Scarlet - 4 in. x 20 yards


product price: $78.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dynasty velvet ribbon with wire edge. Dynasty velvet ribbon with wire edges, scarlet. Complement all your holidays by decorating with our wide velvet ribbons with gold trim. The gold and velvet fringe make this ribbon a holiday classic.

Specifications
  • Fiber Content: 65% Polyester 35% Acrylic
  • Size: 4 in. x 20 Yards
  • Color: Scarlet
  • Weight: 1.14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.