Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 99800W-090-10H Velvet Dynasty Wired Edge Ribbon - Burgundy - 4 in. x 20 yards
Mfr # 99800W-090-10H
Zoro # G904157449
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliant Ribbon
- MFR # 99800W-090-10H
- Zoro # G904157449
- UPC # 10333272036
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Velvet Dynasty Wired Edge, Burgundy; Compliment all your holiday decorating with our wide gold edged velvet ribbons. The gold and velvet striping make this ribbon a holiday classic.
Specifications- Fiber Content: 65% Polyester 35% Acrylic
- Size: 4 in. x 20 Yards
- Color: Burgundy
- Weight: 1.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- SEALER SALES Vertical Stainless Steel Band Sealer (CBS-880II)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- DESIGNER FABRICS Designer Fabrics A080 54 in. Wide Beige Leaves And Branches Upholstery Fabric (A080)
- RIT Purple 1-1/8 Oz. Powder Dye (83130)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS Designer Fabrics G961 54 in. Wide Beige Vinyl Fabric (G961)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- Reliant Ribbon