Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 99800W-065-40H Velvet Dynasty Wired Edge Ribbon - Red - 2.5 in. x 20 yards
Mfr # 99800W-065-40H
Zoro # G604157411
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliant Ribbon
- MFR # 99800W-065-40H
- Zoro # G604157411
- UPC # 10333272050
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Velvet Dynasty Wired Edge, Red ; Compliment all your holiday decorating with our wide gold edged velvet ribbons. The gold and velvet striping make this ribbon a holiday classic.
Specifications- Fiber Content: 65% Polyester 35% Acrylic
- Size: 2.5 in. x 20 Yards
- Color: Red
- Weight: 0.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Maintenance Kit 160K YLD (402960)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- MCDONALD Physical Science Basics Teaching Posters Set (P214)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- CLAUDIAS CANINE BAKERY Heat Sealed Midship 905 Marine Grade Upholstery Vinyl Fabric; Seagull (MIDSHHS905)
- COHESION 17 100 Percent Polyester Fabric, Bordeaux (COHES17)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130B)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- SPIDER GWEN Navigator NAV 9904 Marine Grade Upholstery Vinyl Fabric; Crimson (NAVIGA9904)
- Reliant Ribbon