Reliant Ribbon

Reliant Ribbon 97597W-035-40K Crushed Mesh Value Wired Edge Ribbon - Gold - 2.5 in. x 50 yards


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon Crushed Mesh Value Wired Edge, Gold ; Add richness to your floral or decorative projects with this elegant textured metallic ribbon. Wire Edges make it great for bow making.

Specifications
  • Fiber Content: 55% Metallic 45% Nylon
  • Size: 2.5 in. x 50 Yards
  • Color: Gold
  • Weight: 0.83 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.