Reliant Ribbon

Reliant Ribbon 97233W-001-40H Plaid Carmen Wired Edge Ribbon - Multi Color - 2.5 in. x 20 yards


product price: $42.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon 97233W-001-40H Plaid Carmen Wired Edge, Multi, 2- .5 Inch, 20 Yards, Fiber Content: 60% Metallic 40% Polyester - A classic tartan in rich earth tones that is suitable for all decorative applications. Perfect for adding texture seasonal decor, wreaths, garland & more. The wired edge will ensure bows hold their shape.

Specifications
  • Size: 2.5 in. x 20 Yards
  • Color: Multi Color
  • Fiber Content: 60% Metallic 40% Polyester
  • Weight: 0.84 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.