Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 93405W-900-40F 20.5 in. 10 Yards Thin Stripe Linen Solid Wired Edge Ribbon; Grey
Mfr # 93405W-900-40F
Zoro # G504157214
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 93405W-900-40F
- Zoro # G504157214
- UPC # 10333244194
- Country of Origin China
- Category Fabric & Sewing
Description
Give creations a classic look with this striped ribbon. Perfect for gift wrap, baskets, DIY projects and more! Use it as an embellishment for seasonal decor. The wired edge will ensure bows will hold their shape.
Specifications- Color: Grey
- Put-Up: 10 Yard
- Size: 2-0.5"
- Weight: 0.693 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- PACON Newsprint Paper, Skip-A-Line, White, PK500 (2637)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PEARL Quilt Binding, P/C, 5/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9545-1729-25)
- SCREENING Screening 36 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE36BLAC)
- PREMIER 17 Contract Rated Upholstery Fabric , Garnet (PREMI17)
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather (G523)
- DESIGNER FABRICS Designer Fabrics K0027A 54 in. Wide Blue; Green And Off White; Vines And Leaves Upholstery Fabric (K0027A)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- Reliant Ribbon