Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 93228W-222-40K Celine Plaid Twill Wired Edge Ribbon - Fuchsia - 2.5 in. x 50 yards
Mfr # 93228W-222-40K
Zoro # G904157685
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 93228W-222-40K
- Zoro # G904157685
- UPC # 10333167882
- Country of Origin China
- Category Fabric & Sewing
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Specifications- Fiber Content: 100% Polyester
- Size: 2.5 in. x 50 Yards
- Color: Fuchsia
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- SMEAD Folder Top Tab, Manila, PK100 (10347)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DESIGNER FABRICS Designer Fabrics G018 54 in. Wide Gray; Emu Ostrich Faux Leather Vinyl Fabric (G018)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- FORTITUDE 44 100 Percent Polyester Fabric, Tangerine (FORTI44)
- CAPTAIN AMERICA Captain America 43019 Captain America Red; White & Blue Iron on Patch (43019)
- Reliant Ribbon