Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 93215W-937-40K Buffalo Plaid Twill Value Wired Edge Ribbon - Red & Black - 2.5 in. x 50 yards
Mfr # 93215W-937-40K
Zoro # G904157494
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 93215W-937-40K
- Zoro # G904157494
- UPC # 10333162443
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Buffalo Plaid Twill Value Wired Edge, Red / black; Give the Holidays a rustic, country feel with this buffalo plaid ribbon. This wired ribbon is perfect for gift wrapping, baskets, wreaths, home decor projects & more. An classic embellishment you can keep up all winter long.
Specifications- Fiber Content: 100% Polyester
- Size: 2.5 in. x 50 Yards
- Color: Red & Black
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- CRAYOLA Regular-Size Crayons, PK288 (BIN523024BN)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- BALANCE 14 Textured Solid Fabric, Flame Red (BALAN14)
- CAPTAIN AMERICA Captain America 43019 Captain America Red; White & Blue Iron on Patch (43019)
- TEXTILE CREATIONS Textile Creations 234 Rustic Woven Fabric; Check Xmas Green; Red And Beige; 15 yd. (234)
- DESIGNER FABRICS Designer Fabrics A170 54 in. Wide Dark Green Textured Upholstery Fabric (A170)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- Reliant Ribbon