Reliant Ribbon

Reliant Ribbon 93215W-937-10F Buffalo Plaid Twill Value Wired Edge Ribbon - Red & Black - 4 in. x 10 yards


product price: $39.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon Buffalo Plaid Twill Value Wired Edge, Red/black ; Give the Holidays a rustic, country feel with this buffalo plaid ribbon. This wired ribbon is perfect for gift wrapping, baskets, wreaths, home decor projects & more. An classic embellishment you can keep up all winter long.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 4 in. x 10 Yards
  • Color: Red & Black
  • Weight: 0.91 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.