Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92975W-974-09H 1.5 in. Dupioni Supreme Wired Edge Ribbon; Antique Gold - 20 Yards
Mfr # 92975W-974-09H
Zoro # G304157063
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92975W-974-09H
- Zoro # G304157063
- UPC # 10333751593
- Country of Origin China
- Category Fabric & Sewing
Description
Dupioni Supreme Wired Edge Ribbon
The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.
Specifications- Color: Antique Gold
- Size: 1.5 in.
- Put-Up: 20 Yards
- Fiber Content: 100% Polyester
- Weight: 0.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Green, 500/Roll (DL2261)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- PAPILION Papilion R074200230574100Y .88 in. Grosgrain Ribbon 100 Yards - Olive Drab (R074200230574100Y)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- DESIGNER FABRICS Designer Fabrics U0240D 54 in. Wide Brown And Teal Checkered Silk Satin Upholstery Fabric (U0240D)
- DESIGNER FABRICS Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (G012)
- MASTER GARDNER Master Gardner 184805 3 x 100 ft. Green Thumb Land Fabric; Black (184805)
- Reliant Ribbon