Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92975W-974-09F 1.5 in. Dupioni Supreme Wired Edge Ribbon; Antique Gold - 10 Yards
Mfr # 92975W-974-09F
Zoro # G904157012
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92975W-974-09F
- Zoro # G904157012
- UPC # 10333118198
- Country of Origin China
- Category Fabric & Sewing
Description
Dupioni Supreme Wired Edge Ribbon
The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.
Specifications- Color: Antique Gold
- Size: 1.5 in.
- Put-Up: 10 Yards
- Fiber Content: 100% Polyester
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA ECOSYS M6230CI/6630CI/P6230C CYAN (TK5272C)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- DACASSO Classic Black Leatherette Square Coaster (AG-1055)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- SPEEDY STITCHER Speedy Stitcher 126600 Speedy Stitcher (126600)
- DESIGNER FABRICS 54 in. Wide Burgundy- Diamond Jacquard Woven Upholstery Grade Fabric (E545)
- QUICKSTUDY 319242 Quick Study Reference Guide-Learning To Crochet (QU379626)
- URBAN 8004 Knit Faux Velvet Fabric, Truffle (URBAN8004)
- WEATHERMAX WeatherMax 29371 80 in. Saturamax Awning Fabric; White (WEATHM8029371)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- Reliant Ribbon