Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92975W-090-09F 1.5 in. Dupioni Supreme Wired Edge Ribbon; Burgundy - 10 Yards
Mfr # 92975W-090-09F
Zoro # G704156871
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliant Ribbon
- MFR # 92975W-090-09F
- Zoro # G704156871
- UPC # 10333110093
- Country of Origin China
- Category Fabric & Sewing
Description
Dupioni Supreme Wired Edge Ribbon
The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.
Specifications- Color: Burgundy
- Size: 1.5 in.
- Put-Up: 10 Yards
- Fiber Content: 100% Polyester
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Build N Balance® Top10 Yellow (G2226)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- STANLEY Black Industrial Marker, 2 PK (47-314)
- TOPS BUSINESS FORMS Pendaflex, EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, TABLOID SIZE, BROWN (B1060E)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- LUXURY 101 Woven Upholstery Fabric, Rose (LUXUR101)
- DAPHNES DINNETTE 9155 Marine Grade Upholstery Vinyl Fabric; Ebony (DA1364344)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- DESIGNER FABRICS Designer Fabrics G792 54 in. Wide Black; Textured Upholstery Faux Leather (G792)
- BORDERS UNLIMITED Borders Unlimited 30017 Silver Simple Stripes (30017)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- Reliant Ribbon