Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92975W-064-40F 2.5 in. Dupioni Supreme Wired Edge Ribbon; Purple - 10 Yards
Mfr # 92975W-064-40F
Zoro # G504156859
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92975W-064-40F
- Zoro # G504156859
- UPC # 10333109691
- Country of Origin China
- Category Fabric & Sewing
Description
Dupioni Supreme Wired Edge Ribbon
The simple elegance of Dupioni is a luxury to be enjoyed all year round. This beautiful ribbon is perfect for adding texture to Christmas projects, wreaths, gift baskets & more! The wired edge will help your bows hold their shape.
Specifications- Color: Purple
- Size: 2.5 in.
- Put-Up: 10 Yards
- Fiber Content: 100% Polyester
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- MARSH Tape Dispenser, Manual, Metal, Blue (933)
- SHARPIE Mean Streak Marking Stick, Broad Chisel Tip, White (85018)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DIGNITY 34 100 Percent Polyester Fabric, Spa (DIGNI34)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather (G523)
- ROYLCO Roylco R5603 Roylco Weaving Needles - 6 in. long - 12-pkg (R5603)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- DESIGNER FABRICS Designer Fabrics K0106B 54 in. Wide Beige; Brown And Light Green Floral Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0106B)
- Reliant Ribbon