Reliant Ribbon

Reliant Ribbon 92971W-994-40K Satin Value Metallic Wired Edge Ribbon - Red & Gold - 2.5 in. x 50 yards


product price: $61.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 2.5 in. x 50 Yards
  • Color: Red & Gold
  • Weight: 0.83 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.