Reliant Ribbon

Reliant Ribbon 92832-070-03J Glitter All Rd Ribbon - Silver - 0.625 in. x 25 yards


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon 92832-070-03J Glitter All Rd, Silver, .625 Inch, 25 Yards, Fiber Content: 70% Metallic 30% Nylon - Our Glitter All ribbon is a dazzling accent to any floral or craft project. The .625 in width is ideal for use in corsage and wristlet applications.

Specifications
  • Size: 0.625 in. x 25 Yards
  • Color: Silver
  • Fiber Content: 70% Metallic 30% Nylon
  • Weight: 0.48 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.