Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92698W-070-40F 2.5 in. Metallic Tile Link Value Wired Edge Ribbon; Silver - 10 Yards
Mfr # 92698W-070-40F
Zoro # G904156954
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliant Ribbon
- MFR # 92698W-070-40F
- Zoro # G904156954
- UPC # 10333280116
- Country of Origin China
- Category Fabric & Sewing
Description
Metallic Tile Link Value Wired Edge Ribbon
This durable metallic ribbon flaunts its weave while shining brightly. A great embellishment for gift wrap, baskets, wreaths or Holiday projects.
Specifications- Color: Silver
- Size: 2.5 in.
- Put-Up: 10 Yards
- Fiber Content: 65% Polyester 35% Metallic
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- TALICOR Thumballs™ - Who are You? Ball (9018)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-001 Safety Reflective Strips (84P-001)
- URBAN 308 Knit Faux Velvet Fabric, Navy (URBAN308)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- SEAMTEC Lightweight Water-resistant utility Fabric, Burgundy Cut (SEAMATL17FABCU)
- CERTAINTEED Certainteed 902009 9 x 100 ft. Vapor Barrier (902009)
- TEEN TITANS 708 100 Percent Polyester Fabric, Bronze (NALA708)
- Reliant Ribbon