Reliant Ribbon

Reliant Ribbon 92694W-750-40K Burlap Value Wired Edge Ribbon - Natural - 2.5 in. x 50 yards


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon Burlap Value Wired Edge, Natural ; Looking to add a little rustic charm to your creations This burlap ribbon is perfect for adding a natural beauty to gift wrap, wreaths & more. A wonderful way to add texture and color to any project. Wired edges for easy bow making.

Specifications
  • Fiber Content: 50% Polyester 30% Acrylic 20% Cotton
  • Size: 2.5 in. x 50 Yards
  • Color: Natural
  • Weight: 0.91 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.