Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92694W-750-09K Burlap Value Wired Edge Ribbon - Natural - 1.5 in. x 50 yards
Mfr # 92694W-750-09K
Zoro # G904158064
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92694W-750-09K
- Zoro # G904158064
- UPC # 10333774547
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Burlap Value Wired Edge, Natural ; Looking to add a little rustic charm to your creations This burlap ribbon is perfect for adding a natural beauty to gift wrap, wreaths & more. A wonderful way to add texture and color to any project. Wired edges for easy bow making.
Specifications- Fiber Content: 50% Polyester 30% Acrylic 20% Cotton
- Size: 1.5 in. x 50 Yards
- Color: Natural
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- PAPER MATE Eraser, Pencil, PK3 (70501)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- CERTAINTEED Certainteed 902008 8 x 100 ft. Vapor Barrier (902008)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- FEIYUE Feiyue CS-P Classic Series Snapon Legs Petite Adjustable Dress Form - Red (CS-P)
- DESIGNER FABRICS Designer Fabrics A080 54 in. Wide Beige Leaves And Branches Upholstery Fabric (A080)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- CIMARRON 34 100 Percent Polyester Fabric, Turquoise (CIMAR34)
- Reliant Ribbon