Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92693W-750-09K Natural Net Jute Value Wired Edge Ribbon - Natural - 1.5 in. x 50 yards
Mfr # 92693W-750-09K
Zoro # G104158161
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92693W-750-09K
- Zoro # G104158161
- UPC # 10333774578
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Natural Net Jute Value Wired Edge, Natural ; Add a natural touch to your creations with this jute netted ribbon! The perfect embellishment for gift wrap, baskets, wreaths or seasonal projects. The wired edge helps you create beautiful bows that will hold their shape all season long.
Specifications- Fiber Content: 90% Jute 10% Nylon
- Size: 1.5 in. x 50 Yards
- Color: Natural
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- DESIGNER FABRICS 54 In. Wide Orange- Floral Leaf Outdoor- Indoor- Marine Scotchgarded Fabric (F603)
- BORDERS UNLIMITED Borders Unlimited 30009 Dark Green Simple Stripes (30009)
- URBAN 602 Knit Faux Velvet Fabric, Ivory (URBAN602)
- DESIGNER FABRICS 54 in. Wide Khaki And Beige- Dotted Country Style Upholstery Fabric (C615)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- Reliant Ribbon