Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92575W-810-40F 2.5 in. Satin Value Wired Edge Ribbon; Ivory - 10 Yards
Mfr # 92575W-810-40F
Zoro # G404157277
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92575W-810-40F
- Zoro # G404157277
- UPC # 10333261221
- Country of Origin China
- Category Fabric & Sewing
Description
Satin Value Wired Edge Ribbon
The perfect enhancement to any project; a classic and luxurious slit edge satin ribbon! Wire edges for easy bow making, 100% polyester. Great for bridal work!
Specifications- Color: Ivory
- Size: 2.5 in.
- Put-Up: 10 Yards
- Fiber Content: 100% Polyester
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- FAIRFIELD Fairfield FCT186 18 x 18 x 6 in. - Tuffet Foam Soft Sup (FCT186)
- LATESTLUXURY 605 100 Percent Polyester Fabric; Burlap (LA1364592)
- DESIGNER FABRICS Designer Fabrics G727 54 in. Wide ; Off White; Solid Outdoor Indoor Marine Vinyl Fabric (G727)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- PAPILION Papilion R074200230835100Y .88 in. Grosgrain Ribbon 100 Yards - Tan (R074200230835100Y)
- CLARO Claro 87 Engineered Leather Fabric; Beaver (CLARO87)
- Reliant Ribbon