Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92575W-030-40F 2.5 in. Satin Value Wired Edge Ribbon; White - 10 Yards
Mfr # 92575W-030-40F
Zoro # G104157119
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92575W-030-40F
- Zoro # G104157119
- UPC # 10333261108
- Country of Origin China
- Category Fabric & Sewing
Description
Satin Value Wired Edge Ribbon
The perfect enhancement to any project; a classic and luxurious slit edge satin ribbon! Wire edges for easy bow making, 100% polyester. Great for bridal work!
Specifications- Color: White
- Size: 2.5 in.
- Put-Up: 10 Yards
- Fiber Content: 100% Polyester
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306AN)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE04301)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DESIGNER FABRICS Designer Fabrics A239 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Teal; Beige And Green (A239)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- DESIGNER FABRICS 54 in. Wide - Blue And Gold Vine Leaves Jacquard Woven Upholstery Fabric (D317)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- DESIGNER FABRICS Designer Fabrics K0027A 54 in. Wide Blue; Green And Off White; Vines And Leaves Upholstery Fabric (K0027A)
- Reliant Ribbon