Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92573W-750-09K 1.5 in. Everyday Linen Value Wired Edge Ribbon; Natural - 50 Yards
Mfr # 92573W-750-09K
Zoro # G304157230
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92573W-750-09K
- Zoro # G304157230
- UPC # 10333975036
- Country of Origin China
- Category Fabric & Sewing
Description
Everyday Linen Value Wired Edge Ribbon
Bright colors on a richly textured linen ribbon will draw all eyes to your decorative projects. Perfect for gift wrap, wreaths or floral projects. Wire edges for easy bow making.
Specifications- Color: Natural
- Size: 1.5 in.
- Put-Up: 50 Yards
- Fiber Content: 100% Polyester
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGEL Pen, Gel, 0.7mm, 3/5"Wx2/5"Lx5-4/5"H, 12/DZ, Black PK (PENBL437R1A)
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- BAUMGARTENS 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PAPILION Papilion R074200230463100Y .88 in. Grosgrain Ribbon 100 Yards - Grape (R074200230463100Y)
- DESIGNER FABRICS 54 in. Wide Olive Green- Diamond Jacquard Woven Upholstery Grade Fabric (E548)
- CERTAINTEED Certainteed 902009 9 x 100 ft. Vapor Barrier (902009)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- PAPILION Papilion R07420538017550YD 1.5 in. Grosgrain Ribbon 50 Yards - Shocking Pink (R07420538017550YD)
- SCREENING Screening 60 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE60BLAC)
- Reliant Ribbon