Reliant Ribbon

Reliant Ribbon 92573W-079-09K Everyday Linen Value Wired Edge Ribbon - Yellow - 1.5 in. x 50 yards


product price: $43.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon Everyday Linen Value Wired Edge, Yellow ; Bright colors on a richly textured linen look fabric will draw all eyes to your decorative projects. Wire Edges for easy bow Making. 100% Polyester.

Specifications
  • Fiber Content: 100% Polyester
  • Size: 1.5 in. x 50 Yards
  • Color: Yellow
  • Weight: 0.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.