Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92319W-739-09K Hilltop Cabin Buffalo Check Value Wired Edge Ribbon - Black & Red - 1.5 in. x 50 yards
Mfr # 92319W-739-09K
Zoro # G904156435
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92319W-739-09K
- Zoro # G904156435
- UPC # 10333994839
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Hilltop Cabin Buffalo Check Value Wired Edge, Black/red ; Nothing embodies a traditional, cozy Christmas like a holiday check. Use our holiday check to decorate everything from the tree to the presents.
Specifications- Fiber Content: 100% Polyester
- Size: 1.5 in. x 50 Yards
- Color: Black & Red
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DESIGNER FABRICS 54 in. Wide - Blue And Gold Vine Leaves Jacquard Woven Upholstery Fabric (D317)
- BORDERS UNLIMITED Borders Unlimited 30019 Tan Simple Stripes (30019)
- DESIGNER FABRICS 54 in. Wide Green- Diamond Jacquard Woven Upholstery Grade Fabric (E566)
- PAPILION Papilion R074200090156100Y .38 in. Grosgrain Ribbon 100 Yards - Hot Pink (R074200090156100Y)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Raised Textured Upholstery Faux Leather (G676)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- Reliant Ribbon