Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 92270W-957-40F Value Velvet Wired Edge Ribbon - Scarlet & Gold - 2.5 in. x 10 yards
Mfr # 92270W-957-40F
Zoro # G904157784
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 92270W-957-40F
- Zoro # G904157784
- UPC # 10333206871
- Country of Origin China
- Category Fabric & Sewing
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Specifications- Fiber Content: Base Polyester 100% Flocking Acrylic 100%
- Size: 2.5 in. x 10 Yards
- Color: Scarlet & Gold
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RYB)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- CERTAINTEED Certainteed 902009 9 x 100 ft. Vapor Barrier (902009)
- DESIGNER FABRICS Designer Fabrics K0031K 54 in. Wide Glacier Blue; Textured Solid Drapery And Upholstery Fabric (K0031K)
- DESIGNER FABRICS Designer Fabrics G984 54 in. Wide Black Vinyl Fabric (G984)
- PEARL Draw Cord, Natural 1/4", Cotton, PK2, 1.5 Height, 4 Width (M4910-0001-025-25)
- DESIGNER FABRICS 54 in. Wide Light Green- Traditional Paisley Jacquard Woven Upholstery Fabric (B631)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-001 Safety Reflective Strips (84P-001)
- Reliant Ribbon