Reliant Ribbon

Reliant Ribbon 92270W-957-10K Value Velvet Wired Edge Ribbon - Scarlet & Gold - 4 in. x 50 yards


product price: $93.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon Value Velvet Wired Edge, Scarlet/gold ; The ultimate in Holiday decorating: luxurious velvet with wired edges for easy bow making. Great for garlands, wreaths, trees and much more.

Specifications
  • Fiber Content: 100% Base Polyester 100% Flocking Acrylic
  • Size: 4 in. x 50 Yards
  • Color: Scarlet & Gold
  • Weight: 1.48 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.