Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 90052W-065-09K Great Gingham 3 Value Wired Edge Ribbon - Red - 1.5 in. x 50 yards
Mfr # 90052W-065-09K
Zoro # G804158218
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 90052W-065-09K
- Zoro # G804158218
- UPC # 10333499020
- Country of Origin China
- Category Fabric & Sewing
Description
Ribbon Great Gingham 3 Value Wired Edge, Red ; Give your floral or project a delightful homespun accent with our classic gingham check ribbon. Wire Edges for easy bow making.
Specifications- Fiber Content: 100% Polyester
- Size: 1.5 in. x 50 Yards
- Color: Red
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PHIFERTEX PLUS Phifertex Plus 3007163 Woven Vinyl Coated Polyester Mesh Fabric; Grey Sand X00 (PHIFEP3007163)
- RIT 2 Oz. Color Remover (83600)
- POLITICAL Okamoto Clear Plastic 20 Guage Non Fogging & Cold Crack with Paper Fabric; 30 Yards (OKAMOCLEAR20WP)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- DESIGNER FABRICS 54 in. Wide Khaki And Beige- Dotted Country Style Upholstery Fabric (C615)
- DESIGNER FABRICS Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (G012)
- Reliant Ribbon