Reliant Ribbon

Reliant Ribbon 90020W-001-40J Trick & Treat Wired Edge Ribbon - Multi Color - 2.5 in. x 25 yards


product price: $58.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ribbon 90020W-001-40J Trick Or Treat Wired Edge, Multi, 2- .5 Inch, 25 Yards, Fiber Content: 100% Polyester - Trick or treat! This Halloween themed ribbon is perfect for wrapping up gift bags or baskets. Use it for any holiday decoration: wreaths, banners & so much more. The wired edge will help your bows keep their shape all season long.

Specifications
  • Size: 2.5 in. x 25 Yards
  • Color: Multi Color
  • Fiber Content: 100% Polyester
  • Weight: 0.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.