Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 77301M-055-40F 20.5 in. 10 Yards Cabana Stripe Twill Wired Edge Ribbon; Navy
Mfr # 77301M-055-40F
Zoro # G904157302
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 77301M-055-40F
- Zoro # G904157302
- UPC # 10333761608
- Country of Origin China
- Category Fabric & Sewing
Description
Add the casually luxurious look of an upscale resort to your projects with our Cabana Stripe Twill WE. Wire edges for easy bow making.
Specifications- Color: Navy
- Put-Up: 10 Yard
- Size: 2-0.5"
- Weight: 0.693 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PHIFERTEX PLUS Phifertex Plus 3007159 Woven Vinyl Coated Polyester Mesh Fabric; Navy GP5 (PHIFEP3007159)
- DIGNITY 405 100 Percent Polyester Fabric, Flame (DIGNI405)
- URBAN 502 Knit Faux Velvet Fabric, Butter Cream (URBAN502)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- BALANCE 14 Textured Solid Fabric, Flame Red (BALAN14)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- Reliant Ribbon