Shop All Label Maker Ribbons
Reliant Ribbon
Reliant Ribbon 76069M-001-40F Darwin Wired Edge Ribbon - Multi Color - 2.5 in. x 10 yards
Mfr # 76069M-001-40F
Zoro # G704010814
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 76069M-001-40F
- Zoro # G704010814
- UPC # 10333191092
- Country of Origin China
- Category Label Maker Ribbons
Description
Ribbon 76069M-001-40F Darwin Wired Edge, Multi, 2- .5 Inch, 10 Yards, Fiber Content: 100% Cotton - Create a natural feel with this brown ribbon with a box print. This ribbon is perfect for gift wrapping, craft & DIY projects, holiday decorations & more. Wired edges for easy bow making.
Specifications- Size: 2.5 in. x 10 Yards
- Color: Multi Color
- Fiber Content: 100% Cotton
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- K-SUN Thermal Transfer Ribbon, 4" W, 98 ft. 4" L, Black (48602)
- Reliant Ribbon Safety Labels