Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 5800-061-40K 20.5 in. 50 Yards Tux Stripe Ribbon; Pink
Mfr # 5800-061-40K
Zoro # G704156970
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 5800-061-40K
- Zoro # G704156970
- UPC # 10333380267
- Country of Origin China
- Category Fabric & Sewing
Description
A subtle tone on tone stripe that adds a touch of class to projects. Made of slit polyester cut edge satin with a firm finish added for optimal bow making.
Specifications- Color: Pink
- Put-Up: 50 Yard
- Size: 2-0.5"
- Weight: 0.803 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- DESIGNER FABRICS Designer Fabrics G018 54 in. Wide Gray; Emu Ostrich Faux Leather Vinyl Fabric (G018)
- RIT Navy Blue 1-1/8 Oz. Powder Dye (83300)
- Reliant Ribbon