Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 5000-510-09C 1.5 in. 100 Yards Double Face Satin Allure Ribbon; Emerald
Mfr # 5000-510-09C
Zoro # G304156608
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 5000-510-09C
- Zoro # G304156608
- UPC # 10333105983
- Country of Origin China
- Category Fabric & Sewing
Description
Our best value for double face satin. This slit edge ribbon has decorative edging and a satin finish on both sides. Perfect for gift wrapping, bridal, crafts, home decor & more. It is a great value but feels substantial and luxurious to the touch.
Specifications- Color: Emerald
- Put-Up: 100 Yard
- Size: 1- 0.5"
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- TEXTILE CREATIONS Textile Creations DAK-26 Dakota; Navy Cream Ikat Star (DAK-26)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- TEXTILE CREATIONS Textile Creations 234 Rustic Woven Fabric; Check Xmas Green; Red And Beige; 15 yd. (234)
- Reliant Ribbon