Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 5000-065-09C 1.5 in. 100 Yards Double Face Satin Allure Ribbon; Red
Mfr # 5000-065-09C
Zoro # G804156450
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 5000-065-09C
- Zoro # G804156450
- UPC # 10333105389
- Country of Origin China
- Category Fabric & Sewing
Description
Our best value for double face satin. This slit edge ribbon has decorative edging and a satin finish on both sides. Perfect for gift wrapping, bridal, crafts, home decor & more. It is a great value but feels substantial and luxurious to the touch.
Specifications- Color: Red
- Put-Up: 100 Yard
- Size: 1- 0.5"
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- ENCORE PACKAGING Sealer, Battery, Polyester Strapping (EP-1265)
- EXTREME MAX Extreme Max 5001.5044 1000 lbs. Motorcycle Scissors Jack - Wide (5001.5044)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- DESIGNER FABRICS 54 in. Wide - Blue And Gold Vine Leaves Jacquard Woven Upholstery Fabric (D317)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- CORDURA Cordura 1000 32 Nylon & Polyurethane Coated Fabric; Teal (CORDU32)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- CERTAINTEED Certainteed 902009 9 x 100 ft. Vapor Barrier (902009)
- Reliant Ribbon